Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headset Accessories
3.5MM Stereo Headphones J154592
By V7
Order Code:
ZT1484238S
£17.39
each
Inc VAT (20%)
£330.41 minimum order value
Quantity
Price
Discount
1 - 19
£17.39
0%
20 +
£16.69
4%
19
Add to basket
Minimum order quantity: 19.
Get it by
Fri, 3rd Jan
In Stock
GBP
330.41
https://www.zoro.co.uk/shop/computers-and-electronics/headset-accessories/3-5mm-stereo-headphones-j154592/p/ZT1484238S
Add to quotation
View all Headset Accessories
Description
3.5mm Stereo Headphones No Mic 1.8m Cable In
Tags:
#BulkDiscount
Specifications
Specifications for 3.5MM Stereo Headphones J154592
Cable Length
1.8m
Depth
60mm
Width
137mm
Height
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome