Audio JBuddies Studio Binaural Over Ear Folding Kids Headphones Blue Grey

Order Code: ZT2123903S

£19.99 Inc VAT (20%)


Description

JLab Audio JBuddies Studio Binaural Over Ear Folding Kids Headphones Blue Grey On-ear kids headphones with volume safe sound and all day comfort. Ages 6+

Comfort for home or school. JLab's Over-Ear Cloud Foam cushions offer ultimate comfort for homework session focusñ without the rock-star price tag. The feather-light build give the long-lasting, all-day comfort kids require. Not to mention they're tested and approved for kids with their built in volume-limiter at 85dB. Over-Ear design with comfy Faux Leather Cushions and padded headband offer all-day comfort for all ages. What would great style be without performance? The JBuddies offer safe-volume control, with built-in volume regulators, to ensure kids never rock out past 85db.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Audio JBuddies Studio Binaural Over Ear Folding Kids Headphones Blue Grey
  • Depth
    138.9mm
  • Weight
    109.2g
  • Width
    65.5mm
  • Height
    172mm
  • Age Range
    Ages 6 - 16
  • Form
    On Ear Headphones
  • Connection Type
    3.5mm Jack
  • Function
    Media Player Headphones
  • Type
    Headphones
  • Colour
    Grey/Blue
  • Volume Limiter
    85dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome