Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headset Accessories
Essentials USB Headphones W/Mic J154456
By V7
Order Code:
ZT1483595S
£20.99
each
Inc VAT (20%)
£188.91 minimum order value
£21.99
4.5% off
Quantity
Price
Discount
1 - 9
£20.99
0%
10 - 19
£19.94
5%
20 +
£18.89
10%
9
Add to basket
Minimum order quantity: 9.
Get it by
Fri, 7th Feb
In Stock
GBP
188.91
https://www.zoro.co.uk/shop/computers-and-electronics/headset-accessories/essentials-usb-headphones-w-mic-j154456/p/ZT1483595S
Add to quotation
View all Headset Accessories
Description
Essentials Usb Headphones W/Mic Lthr Earpads Inline Ctrl Black I
Tags:
#BulkDiscount
Specifications
Specifications for Essentials USB Headphones W/Mic J154456
Depth
152mm
Cable Length
1.8m
Headset Type
Binaural
Width
51mm
Height
163mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome