Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headset Accessories
Headset adapter for headsets with separate headphone / microphone plugs - 3.5mm 4 position to 2x 3 position 3.5mm M/F
By StarTech.com
Order Code:
ZT1089005S
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/computers-and-electronics/headset-accessories/headset-adapter-for-headsets-with-separate-headphone-microphone-plugs-3-5mm-4-position-to-2x-3-position-3-5mm-m-f/p/ZT1089005S
Add to quotation
View all Headset Accessories
Description
Headphone and microphone headset adapter 3.5mm M/F
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Headset adapter for headsets with separate headphone / microphone plugs - 3.5mm 4 position to 2x 3 position 3.5mm M/F
Height
6mm
Width
6mm
Length
200mm
Weight
12kg
Colour
Black
Power Type
Pass Thru-Safe Volt
MFR Part No.
MUYHSMFF
Cable Length
0.2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome