Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headset Accessories
Jabra Evolve 30 Ii Uc Mono Usb
By GN Audio
Order Code:
ZT1572082S
£74.99
each
Inc VAT (20%)
£224.97 minimum order value
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£70.49
6%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 3rd Jan
In Stock
GBP
224.97
https://www.zoro.co.uk/shop/computers-and-electronics/headset-accessories/jabra-evolve-30-ii-uc-mono-usb/p/ZT1572082S
Add to quotation
View all Headset Accessories
Description
Jabra Evolve 30 Ii Uc Mono Usb Headb Noise Cancel Usb Connector
Tags:
#BulkDiscount
Specifications
Specifications for Jabra Evolve 30 Ii Uc Mono Usb
Headset Type
Monaural
Cable Length
0.95m
Depth
230mm
Height
35mm
Width
180mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome