Turtle Beach Recon 70N Gaming Headset

Order Code: ZT1539254S

£31.99 Inc VAT (20%)


Description

Turtle Beach Recon 70N Gaming Headset Built for victory on Nintendo Switchô, the Turtle BeachÆ Recon 70 gaming headset features a lightweight and comfortable design, high-quality 40mm over-ear speakers, and a high-sensitivity flip-up mic.

High-quality 40mm speakers and over-ear premium synthetic leather cushions that let you hear every crisp high and thundering low while blocking noise. Turtle Beachís renowned high-sensitivity mic to ensure you are heard clearly on Switch games that support in-game chat capability and easily flips up to mute. Finally, the versatile 3.5mm connection makes it perfect for swapping between Nintendo Switch, PS4ô and Xbox One controllers, as well as PC and compatible mobile devices.

See full description
Specifications for Turtle Beach Recon 70N Gaming Headset
  • Colour
    Black
  • MFR Part No.
    8TUTBS801002
  • Cable Length
    1.2m
  • Type
    Headphones
  • Headset Type
    Binaural
  • Microphone
    Yes
  • Form
    On Ear Headphones
  • Connection Type
    3.5mm Jack
  • Function
    PC and Gaming Headphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome