Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headset Accessories
Usb Hifi Headphones 6017451
By Acco/kensington
Order Code:
ZT1675551S
£31.99
each
Inc VAT (20%)
£223.93 minimum order value
£32.99
3% off
7
Add to basket
Minimum order quantity: 7.
Get it by
Tue, 18th Feb
In Stock
GBP
223.93
https://www.zoro.co.uk/shop/computers-and-electronics/headset-accessories/usb-hifi-headphones-6017451/p/ZT1675551S
Add to quotation
View all Headset Accessories
Description
Usb Hifi Headphones In
Specifications
Specifications for Usb Hifi Headphones 6017451
Depth
284mm
Cable Length
1.8m
Headset Type
Binaural
Height
70mm
Width
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome