VH530 Virtual 7.1 Channel Wired Gaming Headset Noise Isolation Function Noise Cancelling Microphone Blue and RGB LED Backlight

Order Code: ZT1540330S

£31.99 Inc VAT (20%)


Description

Rapoo VH530 Virtual 7.1 Channel Wired Gaming Headset Noise Isolation Function Noise Cancelling Microphone Blue and RGB LED Backlight Virtual 7.1 channel surround sound experience
VH530 delivers the ultimate surround sound gaming experience and allows you to have a better situational awareness during the game. The professional sound adjustment from the headset and VR tuning knob enable convenience and guaranteed audio advantage during your game.

Active noise-cancelling microphone
Listen up! The noise-cancelling microphone offers a high-quality voice transmission and smooth clear voice calls.

LED multi-colour backlight
†What does it do? It turns blue. Or orange, orÖ VH530 clean design is enhanced by an LED multi-colour light system with cyclical changes, which gives this gaming headset an elegant finish with a simple yet eye-catching visual effect.

Noise-isolation over-ear design with soft and comfortable earcups
With its over-ear design, lightweight adjustable headband, and smart choice of materials, VH530 is very comfortable to wear even for longer time frames and lets you focus on your game thanks to its noise-isolating capabilities.

See full description
Specifications for VH530 Virtual 7.1 Channel Wired Gaming Headset Noise Isolation Function Noise Cancelling Microphone Blue and RGB LED Backlight
  • MFR Part No.
    8RA18642
  • Dimensions
    105x165x235mm
  • Colour
    Black
  • Headset Type
    Binaural
  • Depth
    105mm
  • Type
    Headsets & Microphones
  • Width
    165mm
  • Height
    235mm
  • Microphone
    Yes
  • Weight
    383g
  • Connection Type
    USB / 3.5mm Jack
  • Function
    PC and Gaming
  • Product Type
    On Ear Headset
  • Wired/Wireless
    Wired
  • Style
    Double SIded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome