30929J SC30 USB Mono Headset

Order Code: ZT3380698S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Monaural headset, noise-cancelling microphone, suitable for use with PC & Mac, UC optimized, bendable boom arm, large ear pad in a ultra lightweight headset. The SC 30 USB Headset is a deployment-friendly, single-sided wideband headset compatible with global providers of Unified Communications solutions such as Avaya, Cisco and IBM. With integrated call control unit and USB connector, it offers great functionality and convenience when connected to a UC solution.

The SC 30 USB Headset is specifically designed for the Unified Communications market, where Sennheiser HD voice clarity and maximum call-handling flexibility can make a genuine difference to productivity.

See full description
Specifications for 30929J SC30 USB Mono Headset
  • Product Type
    Headset
  • Type
    Monaural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome