Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
70 Blue Camo Wired Xbox PS4 PS5 Headset
By Turtle Beach
Order Code:
ZT4792579S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/70-blue-camo-wired-xbox-ps4-ps5-headset/p/ZT4792579S
Add to quotation
View all Headsets
Description
Turtle Beach Recon 70 Wired 3.5mm Connector Blue Camo Xbox PlayStation 4 and 5 PC Gaming Headset
Specifications
Specifications for 70 Blue Camo Wired Xbox PS4 PS5 Headset
Type
Headsets & Microphones
Cable Length
1.2m
Function
Gaming Headset
Colour
Blue Camo
Microphone
Yes
Connection
3.5mm
Style
Double Sided
Wired/Wireless
Wired
Form
On Ear Headset
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome