Adapter 165T USB-C II Stereo Headset

Order Code: ZT3380936S

£82.99 Inc VAT (20%)


Description

Binaural headset, noise-cancelling microphone, USB-C & 3.5mm jack Plug and play connection, Microsoft Teams & UC optimized, 2317mm cable length, easy to store and portable. Wired, double-sided headset with 3.5 mm jack USB connectivity, Microsoft Teams certified and optimized for UC. Work your way with a stylish, comfortable headset designed for the demands of today’s hybrid workplace with superior stereo sound.

Experience the elegant and comfortable ADAPT 100 Series. The headsets that adapt to you and your device, whatever device you are using. Enjoy exceptional audio quality and superior sound while soft earpads provide all day comfort. The series includes Microsoft Certified and UC optimized variants with or without ANC so you can block out noise disturbances instantly and enjoy a seamless call experience wherever you go. With flexible connectivity, it’s simply plug and play – working remotely, at the office or on the go.

Work in style with an elegant headset designed for the smart office. Experience flexibility and comfort with large on-ear noise-damping earpads and a discreet boom arm that folds neatly away into the headband. Choose ANC variants to effectively block out distracting noises in the office instantly. Choose between UC optimized and Teams Certified variants. Jump straight into Microsoft Teams meeting with dedicated Teams’ button, while smart audio technologies give you peace of mind to focus and boost productivity.

Turn any space into your study space with an elegant and superior audio tool. Listen and learn with great sound, while the foldable boom arm and exceptional microphone clarity ensures a good call experience during lectures and group calls. Smart audio technologies reduce noise disturbances to enable you to focus and concentrate on the task at hand, while the lightweight fold-flat design with comfortable earpads makes it easy to carry around.

Experience an audio tool that adapts to you wherever you go. Lightweight, foldable and portable, the headset is designed for today’s hybrid workplace with EPOS Voice™ technology and a noise-cancelling microphone. Enjoy a seamless call experience wherever you work, while smart audio technologies and noise-damping earpads ensure a disruption-free workplace, anywhere. With variants optimized for UC and certified for Microsoft Teams, you can optimize your performance however and wherever you work.

Included in the box:
Headset, acoustic leatherette ear pad/s mounted on headset, detachable cable with call control (USB-A/USB-C) , carry pouch, quick guide, safety guide, compliance sheet

See full description
Specifications for Adapter 165T USB-C II Stereo Headset
  • Cable Length
    2317mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome