Adapter 560 II Stereo Bluetooth Headset

Order Code: ZT3382815S

£209.99 Inc VAT (20%)


Description

Binaural headset, 2 MEMS microphones, Bluetooth & USB connectivity, Microsoft Teams & aptX certification, up to 41 hours talk time & up to 1944 hours standby, 3.5 hours charge time, 25m Wireless range (line of sight) The ADAPT 560 II features a new headband and softer earpads for long-term wearing comfort. Get clearer calls with the foldable boom arm that delivers excellent speech intelligibility and use ANC in noisy environments. Certified for Microsoft Teams.

Enjoy an on-ear, Bluetooth®, UC optimized headset that connects to mobile and softphone simultaneously. Get clearer calls with the discreet boom arm to create excellent speech intelligibility and use ANC in noisy working situations to focus. Certified for Microsoft Teams.

The Adapt 560 headset has a smart discrete boom arm that can be folded away into the headband when not in use. Switch effortlessly between your favourite devices and enjoy multi-point connectivity via Bluetooth® to mobile and softphone simultaneously. BTD 800 USB dongle connects to your PC.

Move through the tasks of your busy working day with seamless flexibility so you can deliver on every professional parameter. Be it high-quality business calls or more focused work in a noisy open office – ADAPT 500 provides perfect speech clarity, comfort and concentration for modern professionals.

Launch Microsoft Teams instantly with a dedicated button for Microsoft Teams via the BTD 800 USB dongle.

The headset connects via Bluetooth® 5.0, NFC audio cable (2.5 mm and 3.5 mm jack plugs) and USB cable with a micro-USB connector. Enjoy multi-point connectivity via Bluetooth® to mobile and softphone simultaneously. BTD 800 USB dongle connects to your PC to enable connectivity.

Included in the box:
ADAPT 560 headset, BTD 800 USB dongle, USB cable with USB-C connector, carry case, compliance sheet, safety guide

See full description
Specifications for Adapter 560 II Stereo Bluetooth Headset
  • Product Type
    Stereo Bluetooth Headset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome