Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Atlas Air Wireless Black Gaming Headset
By Turtle Beach
Order Code:
ZT5114395S
£159.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/atlas-air-wireless-black-gaming-headset/p/ZT5114395S
Add to quotation
View all Headsets
Description
Turtle Beach Atlas Air Black Wireless Open Back PC Gaming Headset
Specifications
Specifications for Atlas Air Wireless Black Gaming Headset
Product Type
Headsets & Microphones
Function
Gaming Headset
Style
Double Sided
Connection
3.5mm Jack
Colour
Black
Microphone
Yes
Weight
301g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome