Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Ayda Wired USB Black PC Headset
By Trust
Order Code:
ZT4792332S
£23.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
23.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/ayda-wired-usb-black-pc-headset/p/ZT4792332S
Add to quotation
View all Headsets
Description
Trust Ayda Wired USB Black PC Headset
Specifications
Technical Information
Specifications for Ayda Wired USB Black PC Headset
Type
Headsets & Microphones
Form
On Ear Headset
Wired/Wireless
Wired
Function
PC and Mobile Headset
Connection
USB
Microphone
Yes
Style
Double Sided
Weight
141g
Dimensions
155x65x170mm
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome