Blackshark V2 Pro 2023 Wireless Bluetooth White Gaming Headset

Order Code: ZT5513626S

£209.99 Inc VAT (20%)


Description

If esports is your calling, answer it with the ultimate wireless headset for competitive play, designed in collaboration with top esports pros. Engineered for pure performance, get the complete package of crystal-clear audio, advanced noise isolation, and all-day comfort with the multi-award-winning Razer BlackShark V2 Pro.<br>By covering a wider frequency range of sound, this next-gen detachable mic captures and transmits a tremendous amount of detail in your voice, so that every shotcall to your team sounds clear, rich, and natural.<br>With titanium-coated diaphragms for added clarity, our new, cutting-edge proprietary design divides the driver into 3 parts for the individual tuning of highs, mids, and lows-producing brighter, clearer audio with richer highs and more powerful lows.<br>With its industry-leading 2.4GHz wireless connection, enjoy high-performance, low-latency competitive play with sound that's perfectly synced to your game.<br>Tuned with some of the top esports athletes in the world, listen like the pros do with on-headset FPS audio profiles that provide maximum information for the ultimate competitive edge.<br>The headset's closed earcups conform to your head shape, creating a perfect seal to shut out distractions-supported by plush padding in a breathable fabric for complete comfort when competing.<br>A single full charge of the headset provides up to 70 hours of battery life, enabling you to have non-stop competitive gameplay with minimal downtime.

See full description
Specifications for Blackshark V2 Pro 2023 Wireless Bluetooth White Gaming Headset
  • Style
    Double SIded
  • Colour
    White
  • Talk Time
    Up to 6 hours
  • Function
    Gaming Headset
  • Microphone
    Yes
  • Wired/Wireless
    Wireless
  • Product Type
    On Ear Headset
    Headsets & Microphones
  • Standby Time
    Up to 70 Hours
  • Connection
    Bluetooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome