Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Blackshark V2 X 3.5mm Jack Green Headset
By Razer
Order Code:
ZT3524687S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/blackshark-v2-x-3-5mm-jack-green-headset/p/ZT3524687S
Add to quotation
View all Headsets
Description
Razer BlackShark V2 X Multi-Platform Wired 3.5mm Connector Gaming Headset Green
Specifications
Specifications for Blackshark V2 X 3.5mm Jack Green Headset
Colour
Green
Function
Gaming Headset
Wired/Wireless
Wired
Connection
3.5mm Jack
Product Type
On Ear Headset
Headsets & Microphones
Style
Double SIded
Cable Length
1.3m
Weight
240g
Microphone
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome