Bluetooth OverEar Headset

Order Code: ZT4975844S

£149.99 Inc VAT (20%)


Description

Kensington's H3000 Bluetooth Headset delivers an ergonomic over-ear design for an immersive and focused experience, wireless freedom to roam, superior sound technology and premium productivity features.

Specifications for Bluetooth OverEar Headset
  • Material
    Fabric Covered Foam
  • Product Type
    On Ear Headset
    Headsets & Microphones
  • Function
    PC Headset
  • Wired/Wireless
    Wireless
  • Dimensions
    85x255x215mm
  • Microphone
    Yes
  • Weight
    800g
  • Colour
    Black
  • Style
    Double Sided
  • Connection
    Bluetooth
  • Size
    Large