BT500 Charging Base BT500BASE

BT500 Charging Base BT500BASE

Order Code: ZT1548204SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

JPL BT500 Charging Base is an optional charging solution for the BT500 headset.
JPL BT500 Charging Base for the BT500 Adjustable Headset
Optional alternative to using the USB cable to charge the Headset
Connects to your PC via Type-A USB to Micro USB cable
Colour: Black

See full description
Specifications for BT500 Charging Base BT500BASE
  • MFR Part No.
    JPL95679
  • Material
    Plastic
  • Weight
    0.33kg
  • Colour
    Black
  • Product Type
    Charging Base