Evolve 65 SE MS Mono Usb-A Bluetooth Headset

Order Code: ZT3382922S

£149.99 Inc VAT (20%)


Description

Monaural headset, bluetooth & USB connectivity, passive noise cancelling microphone, 30-metre wireless range, 10-hour battery, wideband bandwidth, simply tap to connect devices with NFC, soft pouch included, Microsoft certified. The Jabra EVOLVE 65 SE UC Mono with Bluetooth and NFC technology is a professional headset designed to improve concentration and conversations. Noise-cancelling technology gives you peace to work in the noisy, open office, effectively creating a concentration zone around you, so you can stay focused on the job. The speakers are built for style and comfort with leatherette ear cushions and are specifically designed to reduce office noise. The concentration zone is completed with a busy light indicator that signals user availability to colleagues.

Let yourself and not the task decide where you work. Jabra EVOLVE 65 SE UC Mono with Bluetooth and NFC technology gives you the freedom to easily connect your wireless headset to a PC, smartphone or tablet. The speaker supports comfortable and easy access to its most used functions thereby increasing your overall flexibility, so you can better focus on the conversation. When not on a call or when you are on the go, the microphone boom-arm can be seamlessly integrated into the headband - so you can easily turn your office headset into a personal headset.

The Jabra EVOLVE 65 SE UC Mono is Microsoft certified, providing instant plug-and-play installation for your headset. The headset works perfectly with all leading vendors of Unified Communication systems, so you can focus on the conversation.

Included in the box:
Evolve 65 SE Headset, Pouch, Warning leaflet, Warranty leaflet, Quick Start Guide, Foam inlay

See full description
Specifications for Evolve 65 SE MS Mono Usb-A Bluetooth Headset
  • Product Type
    Headset
  • Material
    Leatherette

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome