Evolve2 55 Link 380 Usb-A UC Stereo Headset and Stand

Order Code: ZT3381368S

£229.99 Inc VAT (20%)


Description

Binaural headset & stand, Connection via USB-A Link 380 Bluetooth adapter, 30m/100ft range, active noise cancellation, UC certified, plug & play connectivity to your computer or mobile device, 2 Analog MEMS/2 Digital MEMS Microphone, pair up to 8 Bluetooth devices. Professional calls from your spare bedroom. Motivational playlists before a big pitch. Meditative sounds when it's time to focus. Hybrid work days have a lot going on, so it’s important your headset can keep up.

Evolve2 55 is specially engineered to go with your flow. It’s ready to work whichever way you do, delivering professional sound to your calls and your music, with powerful Active Noise-Cancellation (ANC) , noise-cancelling mics and 28mm custom speakers - all while treating your head to best-in-class comfort* with our revolutionary Jabra Air Comfort technology.

Flexible, ergonomic earcups take the feel-good factor even further. They rotate to move whenever you do, so you’re free to focus on your day without your headset getting in the way.

Layers of ultra-soft perforated foam inside the cushioned headband stop pressure building up, for a dreamy, light-as-air fit no matter how long you wear it.

We’ve all had one of those days. A buzzer-happy delivery driver arrives mid-conference call. The kids screeching about snacks just as you’re about to seal the deal. Your dog barking in the background of that crucial client chat.
Enter Evolve2 55.

Its powerful Active Noise Cancellation (ANC) has a novelty acoustic chamber design and a specially-designed chipset, plus 2 premium noise-cancelling microphones, to effectively silence your surroundings. So you can get on with making hybrid work, work for you.

The Evolve2 55 delivers Active Noise-Cancellation in both mono and stereo styles - so you can be sure all the words in your ear sound just right, whichever style you prefer.

The Evolve2 55 makes sure you sound professional when you say it. A clever chipset powers its speech-separating, noise-cancelling algorithm and 2 premium microphones, to effectively filter out background distractions. So whoever you’re talking to hears you – and only you – as clearly as if you’re sitting next to them.

Stay work-ready with efficiency-boosting tech and a busy light to protect your focus. Taking a moment to recharge between meetings? Immerse yourself in optimised music and media with rich full sound from 28mm custom speakers. Looking for the next flight to Copenhagen (or just the quickest route home) ? Tap to hear all the answers from your chosen voice assistant.

Even the battery works as hard as you do - we’ve made it last longer, so you can listen to whatever music keeps you going without constantly having to stop and charge*. With Evolve2 55 you’re ready for anything.

Included in the Box:
Evolve2 55 Stereo Headset & stand, Link 380 Bluetooth adapter, USB cable 1.2m/3.9ft, Carry Pouch, User Documents

See full description
Specifications for Evolve2 55 Link 380 Usb-A UC Stereo Headset and Stand
  • Product Type
    Stereo Headset and Stnd