Evolve2 75 Usb-A UC Stereo Headset with Desk Stand

Order Code: ZT3381036S

£339.99 Inc VAT (20%)


Description

Binaural headset, Connection via USB-A Bluetooth adaptor, desk stand, 30m/100ft range, active noise cancellation, Unified Communications certified, plug & play connectivity to your computer or mobile device, 3-microphone technology for outstanding call performance. From the first call of the day to the last train home, this clever headset has been specifically engineered to keep you connected and productive. Whatever your day throws at you. So, whether you’re dialling in from a noisy home, hot-desking in a shared workspace or trying to concentrate in a busy open office, the Evolve2 75 is perfectly engineered for your needs.

The Jabra Evolve2 75 is ideal for those who need maximum flexibility. An ergonomic, biometrically-measured headset with outstanding audio technology and fully adjustable Jabra Advanced Active Noise-Cancellation, for superior call and music performance in complete comfort. Everywhere.

Ready for a whole new standard of comfort? Jabra has created a revolutionary new dual-foam technology, with an ergonomic earcup design. Featuring a re-engineered leatherette ear cushion pattern for improved ventilation, it'll keep you comfortable from the first call to the last.

Engineers have spent a lot of time examining different weights, consistencies and densities of memory foam to optimize audio performance. And they made an amazing comfort breakthrough at the same time. By combining hard foam for the exterior and soft foam for the interior of the ear cushions, the Evolve2 75 headset can deliver incredible noise isolation and the ultimate all-day comfort. So you get even better Active Noise-Cancellation (ANC) performance in a headset you can keep wearing as long as you like. It's time to settle in to a whole new standard of comfort.

Because hybrid working can be noisy, Jabra has engineered the Evolve2 75 with 8 strategically-placed microphones and our advanced beamforming technology. So even when the kids are home, the train's crowded or the office is a little busy, with world-leading call technology, they'll hear you and not your surroundings.

With a re-engineered microphone boom-arm that's 33% shorter than Evolve 75, it delivers the world-leading call performance Jabra headsets are so famous for. In Performance Mode, with the microphone boom-arm down, it's specifically optimised for outstanding calls in open-plan offices and other noisy places, when you're on the go, Discreet Mode, with its hide-away design, makes it completely invisible, while still delivering reliably clear calls. With the Evolve2 75, anywhere works.

Sometimes you have to take calls or find focus in less-than-ideal environments. But with our fully adjustable Jabra Advanced Active Noise-Cancellation (ANC) , you don't need to worry about how (and where) you work. Use the Sound+ app to select your level of noise-cancellation, and let the advanced feedforward and feedback dual hybrid ANC do its thing to protect your focus. From the train to the street, to the café, to the airport and back to the office again, Evolve2 75 is engineered to help you concentrate – wherever you are.

Evolve2 75 Headsets are powered by an advanced ecosystem of three powerful digital chipsets. These work in tandem to make Evolve2 75 faster, more powerful and more intelligent than ever before.

The Evolve2 75 meets Microsoft's Open Office requirements, making it the ideal choice for busy open-plan workspaces. Our advanced triple digital chipset powers a ground-breaking new Jabra algorithm, which improves the differentiation between voice and background noise to make your calls even sharper Evolve2 75 keeps the background noise in the background – and off your calls.

Included in the box:
Headset, Jabra Link 380 Bluetooth adapter, USB cable 1.2m/3.9ft, carry pouch, user documents, Desk stand

See full description
Specifications for Evolve2 75 Usb-A UC Stereo Headset with Desk Stand
  • Product Type
    Headset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome