Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
External 8TB One Touch Desktop Hub USB3
By Seagate
Order Code:
ZT3524981S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/external-8tb-one-touch-desktop-hub-usb3/p/ZT3524981S
Add to quotation
View all Headsets
Description
Seagate External 8TB One Touch Desktop HUB USB3
Specifications
Specifications for External 8TB One Touch Desktop Hub USB3
Dimensions
129.9x45.3x198.5mm
Power Supply
USB Port
Connection
USB 3.0
Colour
Black
Capacity
8TB
Form
External Drive
Portable Or Desktop
Portable
Weight
1.24kg
Type
Hard Disks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome