Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Gaming Harrier Surround USB Headset
By SureFire
Order Code:
ZT1091598S
£49.99
Inc VAT (20%)
£56.99
12% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/gaming-harrier-surround-usb-headset/p/ZT1091598S
Add to quotation
View all Headsets
Description
SureFire Harrier Surround USB Headset
Tags:
#ReducedPrice
Specifications
Specifications for Gaming Harrier Surround USB Headset
Depth
155mm
Cable Length
2 M
Headset Type
Binaural
Width
220mm
Material
Pu Leather, Plastic
Height
95mm
Colour
Black