Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Gen 2 Wired Anc Microsoft Teams Headset
By Lenovo
Order Code:
ZT5116047S
£132.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
132.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/gen-2-wired-anc-microsoft-teams-headset/p/ZT5116047S
Add to quotation
View all Headsets
Description
Lenovo Gen 2 Wired Active Noise Cancellation Microsoft Teams Headset
Specifications
Specifications for Gen 2 Wired Anc Microsoft Teams Headset
Product Type
Headset & Telephone Cables
Colour
Black
Style
Double SIded
Connection
USB-C
Microphone
Yes
Certified
Teams
Cable Length
1.78m
Weight
148g
Function
PC Headset
Wired/Wireless
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome