Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Go Work Pop Wireless Headset Black
By JLab
Order Code:
ZT3527407S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/go-work-pop-wireless-headset-black/p/ZT3527407S
Add to quotation
View all Headsets
Description
JLab Audio Go Work Pop Wireless Headset Black
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Go Work Pop Wireless Headset Black
Microphone
Yes
Weight
101g
Colour
Black
Function
PC Headset
Connection
Bluetooth
Wired/Wireless
Wireless
Dimensions
59.9x160x160mm
Form
On Ear Headset
Type
Headsets & Microphones
Style
Double SIded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome