Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
GXT 391 Thian USB-C Wireless Headset
By Trust
Order Code:
ZT5359718S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/gxt-391-thian-usb-c-wireless-headset/p/ZT5359718S
Add to quotation
View all Headsets
Description
Trust GXT 391 Thian Wired USB-C and Wireless Gaming Headset
Specifications
Technical Information
Specifications for GXT 391 Thian USB-C Wireless Headset
Product Type
Headset & Telephone Cables
Cable Length
1.2m
Wired/Wireless
Wireless
Weight
197g
Function
PC and Gaming
Connection
USB-A/3.5mm Jack
Style
Double Sided
Battery Life
13hours
Colour
Black
Microphone
Yes