Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Gxt 415 Zirox Wired Black Gaming Headset
By Trust
Order Code:
ZT4792313S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/gxt-415-zirox-wired-black-gaming-headset/p/ZT4792313S
Add to quotation
View all Headsets
Description
Trust GXT 415 Zirox Wired 3.5mm Black Lightweight Gaming Headset
Specifications
Specifications for Gxt 415 Zirox Wired Black Gaming Headset
Connection
3.5mm
Weight
244g
Product Type
On Ear Headset
Headsets & Microphones
Function
PC and Mobile Headset
Colour
Black
Cable Length
2m
Microphone
Yes
Style
Double Sided
Dimensions
170x85x200mm
Wired/Wireless
Wired
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome