Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
GXT 415P Zirox Wired 3.5mm Pink Headset
By Trust
Order Code:
ZT5359701S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/gxt-415p-zirox-wired-3-5mm-pink-headset/p/ZT5359701S
Add to quotation
View all Headsets
Description
Trust GXT 415P Zirox Lightweight Wired 3.5mm Pink Gaming Headset
Specifications
Specifications for GXT 415P Zirox Wired 3.5mm Pink Headset
Product Type
Headset & Telephone Cables
Wired/Wireless
Wired
Weight
244g
Cable Length
2m
Colour
Pink
Style
Double SIded
Microphone
Yes
Function
PC and Gaming
Connection
3.5mm Jack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome