Gxt 498 Forta PS5 Gaming Headset Black

Order Code: ZT3528578S

£49.99 Inc VAT (20%)


Description

Trust GXT 498 Forta PS5 Gaming Headset Black

Specifications for Gxt 498 Forta PS5 Gaming Headset Black
  • Microphone
    Yes
  • Cable Length
    1.2m
  • Weight
    253g
  • Environment Support
    85% Recycled Plastic
  • Style
    Double SIded
  • Colour
    Black
  • Wired/Wireless
    Wired
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Connection
    3.5mm Jack
  • Function
    Gaming Headset
  • Dimensions
    165x83x205mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome