Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
GXT489 Fayzo Wired 3.5mm Gaming Headset
By Turtle Beach
Order Code:
ZT4797822S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/gxt489-fayzo-wired-3-5mm-gaming-headset/p/ZT4797822S
Add to quotation
View all Headsets
Description
Trust GXT 489 Fayzo Wired 3.5mm Connector Gaming Headset
Specifications
Technical Information
Specifications for GXT489 Fayzo Wired 3.5mm Gaming Headset
Microphone
Yes
Colour
Black
Style
Double Sided
Connection
3.5mm
Wired/Wireless
Wired
Cable Length
1.2m
Product Type
Headsets & Microphones
On Ear Headset
Function
Gaming Headset
Weight
218g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome