GXT490 Fayzo 7.1 USB Gaming Headset

Order Code: ZT4792583S

£49.99 Inc VAT (20%)


Description

Trust GXT 490 Fayzo 7.1 Surround Sound USB Black Gaming Headset

Specifications for GXT490 Fayzo 7.1 USB Gaming Headset
  • Type
    Headsets & Microphones
  • Microphone
    Yes
  • Colour
    Black
  • Function
    Gaming Headset
  • Wired/Wireless
    Wired
  • Cable Length
    2m
  • Connection
    USB-A
  • Product Type
    On Ear Headset
  • Style
    Double Sided
  • Recycled Product
    85% Recycled Plastic
  • Weight
    290g
  • Dimensions
    180x90x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome