HDD External 5TB Basic USB3 Grey

Order Code: ZT1537218S

£139.99each Inc VAT (20%)
£279.98 minimum order value

Minimum order quantity: 2.

Description

Seagate HDD External 5TB Basic USB3 Grey The Easy Way to Store and GoSeagate Basic pairs delivers simple drag-and-drop backup in a lightweight, compact design. The result? Up to 5 TB of extra storage for your computer in a portable hard drive that�s perfect for life on the go. Give Your Computer Extra Portable Hard Drive SpaceWhether you want to free up hard drive space on your Windows computer or simply back up files so that you�ve got a second copy, Seagate Basic makes it ridiculously easy � just drag and drop! With up to 5 TB of capacity, there�s plenty of room for your growing collection of files. Take Your Backup Hard Drive AnywhereLightweight, compact, and totally portable, Seagate Basic is designed so that you can bring loads of files wherever you go. Just slip the USB 3. 0 external hard drive in your bag, head out, and connect to your computer via the included cable. No Software. No Fuss. When it comes to backup for Windows, Seagate Basic gets straight to the point. You don�t need to worry about installing software or anything else � it�s ready to go out of the box. To use with Macs, simply reformat. Welcome to simple, on-the-go storage for your digital world.

See full description
Specifications for HDD External 5TB Basic USB3 Grey
  • Portable Or Desktop
    Portable
  • Capacity
    5TB
  • Form
    External Drive
  • Colour
    Grey
  • Connection
    USB 3.0
  • Power Supply
    USB Port
  • Type
    Hard Disks
  • Dimensions
    80x117x20mm
  • Weight
    270g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome