HS-260 USB-ENC Wired PC Headset

Order Code: ZT5363886S

£33.99 Inc VAT (20%)


Description

Lightweight on-ear USB PC headset with noise-cancelling microphone and adjustable headband.<br>Make sure your ideas are always heard with the HS-260 ENC Headset. With a noise-cancelling microphone, this headset removes distracting background noise and ensures your voice is received loud and clear.<br>Made with 65% recycled materials, this headset gets you one step closer to a greener working environment, so you can do your best at work whilst also doing your best for the planet too!<br>Dive into meetings with utter convenience with the HS-260. Complete with an on-ear volume dial and flip-to-mute microphone, youll have all the controls you need to get the most out of your online meetings and video calls.<br>The days of head-squishing headsets are long gone enjoy all day comfort with this headset, designed with you in mind. With an adjustable headband, comfortable breathable ear pads, soft fabric cushions and a lightweight design, the HS-260 is ideal for video calls!

See full description
Specifications for HS-260 USB-ENC Wired PC Headset
  • Microphone
    Yes
  • Product Type
    On Ear Headset
    Headsets & Microphones
  • Style
    Double SIded
  • Function
    PC and Mobile Headset
  • Colour
    Black
  • Cable Length
    1.8m
  • Wired/Wireless
    Wired
  • Connection
    USB
  • Recycled Product
    65% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome