Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Immerse GH50 Wireless USB Gaming Headset
By MSI
Order Code:
ZT4792410S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/immerse-gh50-wireless-usb-gaming-headset/p/ZT4792410S
Add to quotation
View all Headsets
Description
MS Immerse GH50 Wireless USB Black Gaming Headset
Specifications
Technical Information
Specifications for Immerse GH50 Wireless USB Gaming Headset
Type
Headsets & Microphones
Dimensions
170x80x200mm
Colour
Black
Style
Double Sided
Microphone
Yes
Connection
USB
Weight
300g
Form
On Ear Headset
Wired/Wireless
Wireless
Function
Gaming Headset
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome