Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Jabra Evolve 30 Ii Ms Stereo
By GN Audio
Order Code:
ZT1572105S
£71.99
each
Inc VAT (20%)
£215.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Currently unavailable
Unavailable
GBP
215.97
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/jabra-evolve-30-ii-ms-stereo/p/ZT1572105S
Add to quotation
View all Headsets
Description
Jabra Evolve 30 Ii Ms Stereo 3.5mm Plug
Specifications
Specifications for Jabra Evolve 30 Ii Ms Stereo
Cable Length
0.95m
Headset Type
Binaural
Depth
230mm
Width
180mm
Height
35mm