JBuds Pro Signature 3.5mm Earphones

Order Code: ZT4781940S

£13.99 Inc VAT (20%)


Description

Premium wired earbuds with triple threat comfort and ergonomic design. For some, the next level of refinement is not only appreciated, but required. Treat yourself to the JBuds Pro earbuds - the perfect complement to our JBuds2 earphones. Accept the premium JBuds Pro earbuds as the show piece of your Instagram-famous lifestyle. They not only belong, but offer the veracious balance between performance, cost and good looks. But it's not all flash. The JBuds Pro bring more comfort. And an even better fit. We've paired this boss with Adjustable Tip Placement (ATP), Cush Fin Technology and a whole crew of gel tips. Find that perfect all-day fit. 3 ways to fine-tune your fit. The patent-pending Adjustable Tip Placement adapts the depth of your JBuds Pro. Go for a more relaxed approach. Or a sound-sealing fit. Add Cush Fin Technology for extra size options that lock you into the music. An ultra lightweight design, with improved ergonomic shape, offers next-level comfort. The ergonomic earbud shape maximises natural comfort with a 45 degree angle that provides a comfortable, noise-reducing fit that dominates the imitators. Finely tuned, high-performance titanium drivers deliver a clean, crisp sound for highs, lows and every range in between. Hi-fi noise-reducing design keeps you focused on music. And the universal mic with track controls rocks with everything. Take it on. A 4 foot cord and 90 degree jack offer a slimmer, professional profile and exceptional durability. Throw them in your pocket. Take them to the office. Test them on the train. Durable materials combined with JLab's Lifetime Warranty keep you moving. From the board room to the open road.

See full description
Specifications for JBuds Pro Signature 3.5mm Earphones
  • Microphone
    Yes
  • Cable Length
    1.2m
  • Connection
    3.5mm Jack
  • Colour
    White
  • Form
    Earbuds
  • Product Type
    Headphones
  • Function
    Media Player Headphones