K33597WW 3.5mm Jack Classic Stereo Headset with Mic and Volume Control

Order Code: ZT3382271S

£35.99 Inc VAT (20%)


Description

Binaural headset, 3.5mm jack connection, Designed to fit heads of all ages, noise-cancelling microphone, Volume and Mic Mute Controls, Safe listening limit, works with Windows, Mac and Chromebook devices. An exceptional value, this 3.5mm jack Headset with Volume Controls delivers high-quality stereo sound, wide dynamic range, and deep bass thanks to 40mm drivers.

Additional features include an adjustable padded headband that fits heads of all ages; plush foam ear pads wrapped in a soft leatherette for hours of comfortable use; a noise-cancelling microphone; easily adjustable volume level and mic mute controls; robust design, with a six-foot cord for flexible movement; a safe listening limiter to help protect ears from excessive loudness; multi-device compatibility (Windows, Mac, Chromebook)

Designed to fit heads of all ages, the adjustable headband is padded and the foam ear pads are wrapped in a soft leatherette cover to provide hours of comfortable use. The flexible boom-style microphone can be rotated up to 270°. Robust design with durable materials, including a 1.8m USB cable that allows for flexible movement make this headset ideal for learning environments, call centres, business professionals and gamers.

40mm drivers with deep bass and a wide dynamic range deliver exceptional sound. A noise-cancelling microphone uses passive resistance technology to filter out ambient noise for optimum speech clarity. Easily adjust the volume and mute the microphone with easy-to-reach controls built right into the USB cable.

The safe listening limit sets the maximum output to 94dB to protect ears from hearing loss associated with excessive loudness.

See full description
Specifications for K33597WW 3.5mm Jack Classic Stereo Headset with Mic and Volume Control
  • Cable Length
    1.8m
  • Product Type
    Stereo Headset
  • Connection
    3.5mm jack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome