K80100WW Classic Usb-A Mono Headset

Order Code: ZT3382465S

£33.99 Inc VAT (20%)


Description

USB-A connectivity, Monaural Headset, adjustable headband fits heads of all sizes, 27mm driver enables deep bass and a wide dynamic range, maximum output to 94db to protect ears from hearing loss, 1.8m USB-A cable, Omnidirectional noise-cancelling microphone with inline volume control. The USB Mono Headset with Mic and Volume Control delivers exceptional sound in a comfortable, durable and universally compatible USB-A plug-and-play solution.

Features include a powerful 27mm, driver, delivering deep bass and a wide dynamic range; 94dB limit for safe listening, an adjustable headband that fits heads of all sizes, a plush, replaceable, sealed earpad for all-day comfort; a strong 1.8m USB-A cable to withstand heavy use.

Windows/Mac/Chromebook compatibility, an inline omnidirectional noise-cancelling microphone with volume control for easy one-handed operation together

See full description
Specifications for K80100WW Classic Usb-A Mono Headset
  • Product Type
    Headset
  • Cable Length
    1.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome