Kens Classic USB-C Headset with Mic

Order Code: ZT4975899S

£39.99 Inc VAT (20%)


Description

Designed with sound clarity and device compatibility in mind, the USB-C Hi-Fi Headphones with Mic are a high-quality, cost-effective headphone/mic combo that are perfect for e-learning, working from home, educational and office environments and more. Compatible with all USB-C devices running Windows, macOS, iPadOS, Android and Chrome OS.

See full description
Specifications for Kens Classic USB-C Headset with Mic
  • Microphone
    Yes
  • Connection
    USB-C
  • Wired/Wireless
    Wired
  • Function
    PC Headset
  • Dimensions
    145x170x78mm
  • Weight
    140g
  • Colour
    Black
  • Cable Length
    2m
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Style
    Double SIded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome