Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Maestro 300 USB-C Black Gaming Headset
By MSI
Order Code:
ZT5154108S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/maestro-300-usb-c-black-gaming-headset/p/ZT5154108S
Add to quotation
View all Headsets
Description
MSI Maestro 300 Wired USB-C Black Multi-Platform Gaming Headset
Specifications
Specifications for Maestro 300 USB-C Black Gaming Headset
Product Type
Headset & Telephone Cables
Wired/Wireless
Wired
Function
PC and Gaming
Colour
Black
Weight
258g
Style
Double SIded
Connection
USB-C
Microphone
Detachable
Cable Length
1.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome