PELTOR WorkTunes Pro FM Radio Headset, SNR 32 dB, Black

Order Code: ZT2693521S

£249.99 Inc VAT (20%)


Description

PELTOR WorkTunes Pro FM radio headset, SNR 32 dB, black. Supplied = assembled. Product type = hearing protection, electronic. SNR value = 32 dB (A) Conforms to = EN 352-1:2002, EN 352-3:2002, EN 352-8:2008. Average insulation level = 29 dB (A) Type of hearing protection = passive. Material = stainless steel, PVC, nylon, ABS, TPE. Colour = black. Weight = 0.35 kg. Hearing protection with high level of insulation. FM radio with integrated aerial. Digital station search. Voice-controlled menu with frequency announcement. Station memory (up to 5 stations) 3M PELTOR WorkTunes Pro headset with integrated FM radio with station search. The new WorkTunes Pro headset makes it easier to listen to music during your everyday work. If you work in noisy environments, you have every reason to choose a headset that not only protects your ears, but also pampers them. Built-in aerial, fast digital tuning and station memory provide flexibility and easy operation. Connection to mobile phone possible, robust construction with double shells. Intelligent technology, practical design and user friendly functions. 3.5 mm stereo audio input (limited to 82 dB) for connecting external devices (e.g. radio, mp3 player) Automatic shutdown: the automatically headset turns off 4 hours after the last key movement to save energy. Warning signal at low battery voltage. Housing of the electronics in the outer casing to prevent corrosion caused by sweat. The 3M PELTOR headset is compliant with the most important requirements and other applicable specifications in the relevant directives. The requirements for CE marking are therefore fulfilled.

See full description
Specifications for PELTOR WorkTunes Pro FM Radio Headset, SNR 32 dB, Black
  • Colour
    Black
  • Supplied
    Assembled
  • Material
    Stainless Steel, PVC, Nylon, ABS, TPE
  • Product Type
    Hearing Protection, Electronic
  • Type of Hearing Protection
    Passive
  • SNR Value
    32dBA
  • Weight
    0.35kg
  • Average Insulation Level
    29dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome