Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly Blackwire 5210 USB-A Wired Headset
By HP
Order Code:
ZT4187881S
£62.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
62.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-blackwire-5210-usb-a-wired-headset/p/ZT4187881S
Add to quotation
View all Headsets
Description
When you need to wear a headset all day
Specifications
Technical Information
Specifications for Poly Blackwire 5210 USB-A Wired Headset
Colour
Black
Wired/Wireless
Wired
Connection
USB-A / 3.5mm Jack
Form
On Ear Headset
Style
Single SIded
Function
PC and Mobile Headset
Weight
125g
Microphone
Yes
Type
Headsets & Microphones
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome