Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly Blackwire 5220 Stereo USB-A Wired Headset with Carrying Case
By HP
Order Code:
ZT4187882S
£92.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
92.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-blackwire-5220-stereo-usb-a-wired-headset-with-carrying-case/p/ZT4187882S
Add to quotation
View all Headsets
Description
HP Poly Blackwire 5220 Stereo USB-A Wired Headset with Carrying Case 80R97A6
Specifications
Technical Information
Specifications for Poly Blackwire 5220 Stereo USB-A Wired Headset with Carrying Case
Type
Headsets & Microphones
Product Type
On Ear Headset
Colour
Black
Function
PC and Mobile Headset
Wired/Wireless
Wired
Style
Double Sided
Connection
Wired USB
Microphone
Yes
Weight
138.8g