Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly EncorePro HW520 Wired Quick Disconnect Noise-Cancelling Monaural Headset
By HP
Order Code:
ZT4187737S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-encorepro-hw520-wired-quick-disconnect-noise-cancelling-monaural-headset/p/ZT4187737S
Add to quotation
View all Headsets
Description
HP Poly EncorePro HW520 Wired Quick Disconnect Noise-Cancelling Monaural Headset 783P7AA#ABB
Specifications
Technical Information
Specifications for Poly EncorePro HW520 Wired Quick Disconnect Noise-Cancelling Monaural Headset
Wired/Wireless
Wired
Microphone
Yes
Colour
Black
Weight
74g
Form
On Ear Headset
Type
Headsets & Microphones
Function
PC Headset
Style
Double SIded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome