Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly EncorePro HW710 Wired Quick Disconnect Monaural Headset
By HP
Order Code:
ZT4188652S
£122.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
122.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-encorepro-hw710-wired-quick-disconnect-monaural-headset/p/ZT4188652S
Add to quotation
View all Headsets
Description
HP Poly EncorePro HW710 Wired Quick Disconnect Monaural Headset 8R708AA#ABB
Specifications
Specifications for Poly EncorePro HW710 Wired Quick Disconnect Monaural Headset
Style
Single SIded
Function
PC Headset
Form
On Ear Headset
Wired/Wireless
Wired
Connection
USB-A
Cable Length
890mm
Type
Headsets & Microphones
Weight
53g
Colour
Black
Microphone
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome