Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly Voyager 4310 UC Bluetooth USB-C Headset with Charge Stand
By HP
Order Code:
ZT4188431S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-voyager-4310-uc-bluetooth-usb-c-headset-with-charge-stand/p/ZT4188431S
Add to quotation
View all Headsets
Description
HP Poly Voyager 4310 UC Bluetooth USB-C Headset with Charge Stand 8G103AA
Specifications
Specifications for Poly Voyager 4310 UC Bluetooth USB-C Headset with Charge Stand
Type
Headsets & Microphones
Microphone
Yes
Standby Time
Up to 50 Days
Style
Single SIded
Wired/Wireless
Wireless
Function
PC and Mobile Headset
Colour
Black
Connection
USB-C/Bluetooth
Certified
UC
Product Type
On Ear Headset
Talk Time
Up to 24 hours
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome