Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly Voyager 4310 UC USB-A Monaural Headset and BT700 USB-A Dongle with Charging Stand
By HP
Order Code:
ZT4189190S
£143.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
143.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-voyager-4310-uc-usb-a-monaural-headset-and-bt700-usb-a-dongle-with-charging-stand/p/ZT4189190S
Add to quotation
View all Headsets
Description
HP Poly Voyager 4310 UC USB-A Monaural Headset and BT700 USB-A Dongle with Charging Stand 77Y92AA
Specifications
Specifications for Poly Voyager 4310 UC USB-A Monaural Headset and BT700 USB-A Dongle with Charging Stand
Type
Headsets & Microphones
Talk Time
Up to 24 hours
Style
Single SIded
Microphone
Yes
Certified
UC
Form
On Ear Headset
Function
PC and Mobile Headset
Connection
USB-A/Bluetooth
Colour
Black
Wired/Wireless
Wireless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome