Poly Voyager 4310 UC Wireless Microsoft Teams Certified Headset with BT700 Dongle and Charging Stand

Order Code: ZT4189209S

£143.99 Inc VAT (20%)


Description

HP Poly Voyager 4310 UC Wireless Microsoft Teams Certified Headset with BT700 Dongle and Charging Stand 77Y93AA

Specifications for Poly Voyager 4310 UC Wireless Microsoft Teams Certified Headset with BT700 Dongle and Charging Stand
  • Style
    Single SIded
  • Wired/Wireless
    Wireless
  • Function
    PC and Mobile Headset
  • Connection
    USB-A/Bluetooth
  • Talk Time
    Up to 24 hours
  • Cable Length
    1.5m
  • Form
    On Ear Headset
  • Weight
    122g
  • Wireless Range
    Up to 50m
  • Colour
    Black
  • Type
    Headsets & Microphones
  • Microphone
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome