Primo Chat Headset for PC and Laptop (Remote Inline Volume Control for Speakers) 21665

Order Code: ZT1553642S

£13.99 Inc VAT (20%)


Description

An exceptionally lightweight headset, the Trust Primo Headset is perfect for online chat or extended gaming sessions. Weighing only 48g and featuring an adjustable headband and ear cushions, this headset is both comfortable and striking in design. The inline remote control means you can adjust volume with ease and the microphone is easily adjustable and flexible.
Extremely lightweight headset
Adjustable headband and ear cushions for increased comfort
Microphone position can be adjusted when not in use
Remote inline volume control for speakers and microphone
Ideal for online chats, gaming sessions or listening to music
1.8m long cable

See full description
Specifications for Primo Chat Headset for PC and Laptop (Remote Inline Volume Control for Speakers) 21665
  • MFR Part No.
    TRS21665
  • Headset Type
    Binaural
  • Cable Length
    1.8m
  • Product Type
    Chat Headset
  • Weight
    48g
  • Colour
    Assorted
  • Wired/Wireless
    Wired