Recon 70 2024 PC Multiplatform Wired 3.5mm Connector Black Gaming Headset

Order Code: ZT5513598S

£31.99 Inc VAT (20%)


Description

Built for your next victory, your latest achievement and much more is the Turtle Beach Recon 70 multiplatform gaming headset. Featuring Turtle Beachs latest lightweight and comfortable headset design for hours of play, with high-quality 40mm speakers and over-ear premium synthetic leather cushions that let you hear every crisp high and thundering low while blocking noise. Plus, for even more immersive audio, the Recon 70 supports spatial sound technologies like Sony 3D Audio for PS5™, Windows Sonic, Dolby Atmos, and DTS Headphone: X*. Turtle Beachs renowned high-sensitivity mic to ensure you are heard clearly and easily flips up to mute. Finally, the versatile 3.5mm connection makes it perfect for swapping between PlayStation and Xbox controllers, and PCs & mobile devices with 3.5mm connection.

See full description
Specifications for Recon 70 2024 PC Multiplatform Wired 3.5mm Connector Black Gaming Headset
  • Microphone
    Yes
  • Colour
    Black
  • Connection
    3.5mm
  • Product Type
    Headsets & Microphones
    On Ear Headset
  • Wired/Wireless
    Wired
  • Cable Length
    1.2m
  • Function
    Gaming Headset
  • Style
    Double SIded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome